PIVOTAL: ROMAN TUB FINIAL
Pivotal PIVOTAL: ROMAN TUB FINIAL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 1 in
- Faucet Part Type:
- Finial
- Handle Material:
- Zinc
- Height:
- 1-19/50 in
- Length:
- 1 in
- Material:
- Zinc
- Maximum Height:
- 1-19/50 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.226 lb