PIVOTAL: TUB SPOUT - NON-DIVERTER
Pivotal PIVOTAL: TUB SPOUT - NON-DIVERTER
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends 9 in. from wall
- Polished Nickel finish
- Perfectly coordinates with the Pivotal bath collection
- Metal construction
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Collection:
- Pivotal
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 9 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Tub Mount
- Faucet Part Type:
- Tub Spout
- Flow Rate:
- 18 gpm
- Handle Material:
- Brass
- Height:
- 2-63/100 in
- Length:
- 9 in
- Material:
- Brass
- Maximum Height:
- 2-63/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- Style:
- Modern
- Tub Spout Reach:
- 7-1/2 in
- Weight:
- 4.132 lb
- Width:
- 2-1/2 in