Single Handle Shower Faucet in Chrome Trim Only
This product has been replaced by
Manufacturer Part #T14099-PR
Pivotal® Monitor® 14 Series Single Handle Shower Faucet in Chrome Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Chrome finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Pivotal® Monitor® 14 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- EPA Compliant:
- Yes
- Escutcheon Height:
- 5-1/2 in
- Escutcheon Width:
- 7 in
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No