Delta Faucet Pivotal™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

D599MPUDST

Manufacturer Part #: 599-MPU-DST

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • 1 or 3-hole 4" installation
  • Escutcheon included for use with additiol mounting configurations and a cohesive look
  • Metal pop-up
  • ADA Compliant
  • Rigid spout

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
5-1/2 in
Type
Faucet

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday