Single Handle Lever Handle Bar Faucet in Black Stainless
Pivotal® Single Handle Lever Handle Bar Faucet in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional escutcheon available for 3-hole installations (purchase separately)
- ADA Compliant
- Fits 1-hole installations
- 2.5 in. maximum deck installation thickness
- Standard spout swivels 120degrees
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Pivotal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Deck Plate Included:
- No
- Depth:
- 8 in
- Faucet Connection:
- IPS
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Mount:
- Bar Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 12 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/2 in
- Maximum Height:
- 12 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Pressure - High:
- 60
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 12 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 120°
- Spout Type:
- Standard Swivel
- Supply Lines Included:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.57 lb