Pivotal Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #DT14499PN  |  Item #7395850  |  Manufacturer Part #T14499-PN

$ 492.07 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • ADA Compliant

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Pivotal

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 2-3/4 in

Escutcheon Height: 5-1/2 in

Escutcheon Width: 7 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Height: 5-1/2 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 5-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spout Type: Pull-up tub spout

Spray Type: [Full Body, Full Spray w/ Massage, Pause]

Trim Only: Yes

Tub Spout Flow Rate: 6 gpm

Tub Spout Reach: 7-1/2 in

Tub Spout Type: Diverter

Type: Faucet

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 8.448

Width: 5-3/4 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Pivotal Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only) / $492.07