Pivotal Single Handle Pull Down Kitchen Faucet in Brilliance® Polished Nickel

Part #D9193PNDST  |  Item #7658197  |  Manufacturer Part #9193-PN-DST

$ 482.65 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Pivotal Single Handle Pull Down Kitchen Faucet in Brilliance® Polished Nickel / $482.65

Product Details

  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1-hole installations
  • Optional escutcheon available for 3-hole installations (purchase separately)
  • ADA Compliant
  • The high-arc, gooseneck design swivels 360 degrees with a 20-in. retractable hose for added convenience during everyday kitchen tasks
  • Free-moving hose weight for smooth operation of the pull-down wand
  • 2.5 in. maximum deck installation thickness

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Collection: Pivotal

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 11-1/2 in

End Connection 1: Compression

End Connections: Compression

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/2 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond™Seal Valve

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Included: Yes

Handle Material: Metal

Handle Type: Lever

Height: 15-1/2 in

High Pressure: 60

Hose Included: Yes

Hose Length: 20 in

IAPMO Listed: No

Kitchen Faucet Type: [Single Handle, Pull Down]

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Product Type: Faucet

Side Spray: No

Spout Height: 8-3/4 in

Spout Reach: 9-1/2 in

Spout Swivel: 360°

Spout Type: [High Arc, Gooseneck]

Spray Type: [Aerated Stream, Spray]

Supply Lines Included: Yes

Trim Only: No

UL Listed: No

Weight: 9.54

Width: 10-3/4 in