Single Handle Pull Down Touch Activated Kitchen Faucet with Two-Function Spray, Magnetic Docking and Touch2O Technology in Polished Nickel

You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Pull Down Touch Activated Kitchen Faucet with Two-Function Spray, Magnetic Docking and Touch2O Technology in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Pull Down Touch Activated Kitchen Faucet with Two-Function Spray, Magnetic Docking and Touch2O Technology in Polished Nickel

  • Fast #
  • Part #D9193TPNDST
  • Item #7658198
  • Manufacturer Part #9193T-PN-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
  • LED light signals blue when touch mode is active and flash red when batteries are running low
  • With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
  • Optional A/C adapter EP73954 may be ordered separately
  • Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • Automatic water flow shut-off after four minutes helps conserve water
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
11-1/2 in
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
16 in
Faucet Material:
Metal
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
16 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Maximum Deck Thickness:
2-1/2 in
Maximum Height:
16 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
16 in
Spout Reach:
9-1/2 in
Spout Swivel:
360°
Spout Type:
High Arc, Pull Down, Swivel
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
10.48 lb