Single Handle Pull Out Kitchen Faucet in Black Stainless
Pivotal® Single Handle Pull Out Kitchen Faucet in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Fits 1-hole installations
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- 2.5 in. maximum deck installation thickness
- Pull-out spout swivels 120degrees
- Free-moving hose weight for smooth operation of the pull-out wand
- ADA Compliant
- Optional escutcheon available for 3-hole installations (purchase separately)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Pivotal®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Deck Plate Included:
- No
- Depth:
- 10-1/2 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Maximum Deck Thickness:
- 2-1/2 in
- Maximum Height:
- 11 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 9-19/50 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Out, Swivel
- Spray Type:
- Aerated Stream, Spray
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 8.12 lb