Single Handle Pull Out Kitchen Faucet in Brilliance® Polished Nickel

You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Pull Out Kitchen Faucet in Brilliance® Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal® Single Handle Pull Out Kitchen Faucet in Brilliance® Polished Nickel

  • Fast #
  • Part #D4193PNDST
  • Item #7658205
  • Manufacturer Part #4193-PN-DST
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Fits 1-hole installations
  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • 2.5 in. maximum deck installation thickness
  • Pull-out spout swivels 120degrees
  • Free-moving hose weight for smooth operation of the pull-out wand
  • ADA Compliant
  • Optional escutcheon available for 3-hole installations (purchase separately)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
10-1/2 in
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
11 in
Faucet Material:
Metal
Faucet Valve Type:
Diamond Coated Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
11 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Maximum Deck Thickness:
2-1/2 in
Maximum Height:
11 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
11 in
Spout Reach:
9-19/50 in
Spout Swivel:
360°
Spout Type:
Pull Out, Swivel
Spray Type:
Aerated Stream, Spray
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Weight:
8.12 lb