Single Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)
This product has been replaced by
Manufacturer Part #T17T299-SS-PR
Pivotal™ Single Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)
Package Quantity Info:
EA: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- R10000 Series
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Pivotal™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 2-3/4 in
- Escutcheon Height:
- 5-1/8 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- TempAssure® Thermostatic
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 80
- Product Type:
- Shower Trim
- Shower Arm Reach:
- 16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full Spray
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 7.62 lb