Right-Hand or Left-Hand Trip Lever in Matte Black

You last purchased this on
 
Delta Faucet

Pivotal™ Right-Hand or Left-Hand Trip Lever in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pivotal™ Right-Hand or Left-Hand Trip Lever in Matte Black

  • Fast #
  • Part #D79960BL
  • Item #7378081
  • Manufacturer Part #79960-BL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Toilet tank lever
  • Installation instructions included with product
  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • 7-3/8 in. total width inside tank
  • 5/8 in. square minimum tank opening
  • Universal left front, left side, or right side mount tank lever
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Pivotal™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
93/100 in
Handle Material:
Zinc
Handle Type:
Lever
Height:
1-19/50 in
IAPMO Listed -:
No
Installation Type:
Front Mount, Side Mount
Length:
9-5/8 in
Material:
Zinc
Maximum Height:
1-19/50 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Style:
Modern
Trip Lever Location:
Right-Hand/Left-Hand
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.556 lb
Width:
2-373/400 in