Delta Faucet
Pivotal Two Handle Roman Tub Faucet in Brilliance Stainless Trim Only
Part #DT4799SS | Item #7378097 | Manufacturer Part #T4799-SS
Product Details
- H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Gives you the feeling of more water without using more water
- Coordinating hand shower included
- Spray settings include: H2OKinetic spray, Massaging spray
- ADA Compliant
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- Hand shower includes double check valves for backflow protection
- 4-hole 8-16" installation
- Rigid slip-on diverter spout
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: Yes
Cartridge Type: Ceramic Disc
Center Size: 8 in - 16 in
Collection: Pivotal
Color Finish: Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
Depth: 10-19/100 in
Faucet Connection: IPS
Faucet Connection Size: 1/2 in
Faucet Height: 9-1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.75 gpm
Green: [Yes, WaterSense]
Hand Shower Flow Rate: 1.75 gpm
Handle Material: Brass
Handle Type: Wristblade
Height: 7-13/100 in
Material: Brass
Maximum Height: 7-13/100 in
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 4 Hole
Showerhead Function: Multi
Side Spray: No
Smart Home Enabled: No
Spout Height: 6-3/8 in
Spout Reach: 9-1/4 in
Spout Type: Rigid Slip-On Diverter
Spray Type: [H2Okinetic®, Massaging Spray, Pause]
Trim Only: Yes
Tub Spout Reach: 9-1/4 in
Tub Spout Type: Diverter
Type: Faucet
WaterSense Labeled: Yes
Weight: 10.436