Delta Faucet

Pivotal Two Handle Roman Tub Faucet in Matte Black Trim Only

Part #DT2799BL  |  Manufacturer Part #T2799-BL

Color/Finish:
Matte Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • 3-hole 8-16" installation
  • Rigid slip-on spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Pivotal

Color Finish: Matte Black

Color Finish Category: Blacks

Deck Plate Included: No

Depth: 10-19/100 in

Faucet Height: 7-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Wristblade

Height: 7-13/100 in

Material: Brass

Maximum Height: 7-13/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-3/8 in

Spout Reach: 9-1/4 in

Spout Type: Rigid Slip-on

Trim Only: Yes

Tub Spout Reach: 9-1/4 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 8.566