Pivotal Two Handle Roman Tub Faucet in Polished Nickel Trim Only

Part #DT4799PN  |  Item #7378323  |  Manufacturer Part #T4799-PN

$ 564.38 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray, Massaging spray
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • Hand shower includes double check valves for backflow protection
  • 4-hole 8-16" installation
  • Rigid slip-on diverter spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Cartridge Type: Ceramic Disc

Center Size: 8 in - 16 in

Collection: Pivotal

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 10-19/100 in

Faucet Connection: IPS

Faucet Connection Size: 1/2 in

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

Green: [Yes, WaterSense]

Handle Material: Brass

Handle Type: Wristblade

Height: 7-13/100 in

Material: Brass

Maximum Height: 7-13/100 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 4 Hole

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-3/8 in

Spout Reach: 9-1/4 in

Spout Type: Rigid Slip-On Diverter

Spray Type: [H2Okinetic®, Massaging Spray, Pause]

Trim Only: Yes

Tub Spout Reach: 9-1/4 in

Type: Faucet

WaterSense Labeled: Yes

Weight: 10.436