Two Handle Wall Mount Filler in Polished Nickel

This product has been replaced by

WALL MOUNT TUB FILLER FAUCET TRIM 2
Delta Faucet Two Handle Wall Mount Tub Filler in Lumicoat™ Polished Nickel
Manufacturer Part #T5799-PN-PR-WL
You last purchased this on
 
Delta Faucet

Pivotal™ Two Handle Wall Mount Filler in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

WALL MOUNT TUB FILLER FAUCET TRIM 2
Delta Faucet Two Handle Wall Mount Tub Filler in Lumicoat™ Polished Nickel
Manufacturer Part #T5799-PN-PR-WL
Delta Faucet

Pivotal™ Two Handle Wall Mount Filler in Polished Nickel

  • Fast #
  • Part #DT5799PNWL
  • Item #7378648
  • Manufacturer Part #T5799-PNWL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Extends 11-1/2 in. from wall
  • ADA Compliant
  • Perfectly coordinates with the Pivotal bath collection
  • Trim only, must order rough separately
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Pivotal™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Depth:
11-1/2 in
Faucet Center Size:
8 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
2-1/4 in
Material:
Brass
Maximum Height:
2-1/4 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
Tub Spout Reach:
9-5/8 in
WaterSense Labeled:
No
Weight:
9.34 lb
Width:
11-7/8 in