Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless
This product has been replaced by
Manufacturer Part #T3599LF-SS-PR-WL
Pivotal Two Handle Widespread Bathroom Sink Faucet in Brilliance Stainless
Package Quantity Info:
EA: 1 CA: 3 PT: 96-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-Mounted for an upscale look and more streamlined vanity space
- Trim kit only, must purchase rough-in kit separately
- 3-hole 8" wall installation
- Rigid spout
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
- ADA Compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Pivotal
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 8-97/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Height:
- 2-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-15/16 in
- Spout Type:
- Rigid
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 5.82 lb