Two Handle Widespread Bathroom Sink Faucet in Chrome

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Lumicoat Chrome
Delta Faucet Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Chrome
Manufacturer Part #3599LF-PR-MPU
You last purchased this on
 
Delta Faucet

Pivotal Two Handle Widespread Bathroom Sink Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Two Handle Widespread Bathroom Sink Faucet in Lumicoat Chrome
Delta Faucet Two Handle Widespread Bathroom Sink Faucet in Lumicoat® Chrome
Manufacturer Part #3599LF-PR-MPU
Delta Faucet

Pivotal Two Handle Widespread Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #D3599LFMPU
  • Item #7378119
  • Manufacturer Part #3599LF-MPU
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal pop-up
  • ADA Compliant
  • 3-hole 8-16" installation
  • Rigid spout
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2, ASME A112.18.6
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Pivotal
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
8-3/50 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Faucet Center Size:
4 in
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
5-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Pressure - Maximum:
60 psi
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
1-1/2 in
Spout Reach:
5-14/25 in
Spout Type:
Rigid
Supply Lines Included:
Yes
Trim Only:
No
WaterSense Labeled:
Yes
Weight:
8.032 lb