Valve Cartridge for Pivotal™ 599-LPU-DST and 599-MPU-DST
Pivotal® Valve Cartridge for Pivotal™ 599-LPU-DST and 599-MPU-DST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Pivotal®
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- Height:
- 1-1/4 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No