Pivotal Wall Mount Toilet Tissue Holder in Polished Nickel

Part #D79955PN  |  Item #7378104  |  Manufacturer Part #79955-PN

$ 83.13 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Coordinates perfectly with the Delta® Pivotal® bath collection
  • Double tissue holder
  • Wood blocking is preferable behind all wall surfaces
  • Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts suggested if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Extends 3-11/16 in. from the wall

Specifications

ADA Compliant: No

Application: Commercial

CARB OTC LEED Compliant: No

Collection: Pivotal

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 3-69/100 in

Height: 1-91/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 12 in

Material: Zinc

Maximum Height: 1-91/100 in

Mount Type: Wall

Projection: 3-11/16 in

Side Spray: No

Smart Home Enabled: No

Weight: 1.702