Plastic Pop-Up Drain in Brilliance Stainless
Plastic Pop-Up Drain in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less lift-rod
- Non-metallic pop-up drain
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-3/4 in
- Height:
- 8 in
- Material:
- Plastic
- Maximum Height:
- 8 in
- NSF Certified:
- No
- Pedestal Only:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Vessel Only:
- No
- Weight:
- 0.495 lb