Delta Faucet Polished Chrome Cap

D4124CBG

Manufacturer Part #: 4124CBG

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
15511 Series Glide Rails
Depth
1-13/100 in
GSA Approved
No
Handle Material
Plastic
Height
21/25 in
IAPMO Listed
No
Maximum Height
21/25 in
NSF Certified
No
Side Spray
No
Trim Only
No
UL Listed
No
WaterSense Labeled
No
Weight
0.003

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday