Pop-Up Drain Assembly in White
Pop-Up Drain Assembly in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with lavatory faucets
- Complete drain assembly
- Genuine Delta® repair part
- Includes stopper, lift rod and tailpiece
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-19/50 in
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Maximum Height:
- 6-3/4 in
- NSF Certified:
- No
- Overflow Included:
- No
- Pedestal Only:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Tailpiece Style:
- Straight
- Vessel Only:
- No
- Weight:
- 0.56 lb