0 items

Delta Faucet Pop-Up Drain Assembly (Less Lift Rod)

DRP26533

Color Finish

Starting at $45.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Genuine Delta® repair part
  • Lift rod not included
  • Metal pop-up drain
  • Use of non-genuine Delta® repair parts voids warranty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Stainless Steel
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday