1-1/4 in. Pop-Up Drain Assembly in Chrome
RP5651 Series 1-1/4 in. Pop-Up Drain Assembly in Chrome
-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes stopper, lift rod, and tailpiece
- For use with lavatory faucets
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- RP5651 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-19/50 in
- Grid Drain Material:
- Metal
- Handle Material:
- Metal
- Height:
- 6-3/4 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Overflow Included:
- No
- Product Type:
- Pop-Up Drain Assembly
- Side Spray:
- No
- Smart Home Enabled:
- No
- Tailpiece Style:
- Straight
- Weight:
- 1.04 lb