0 items

Delta Faucet Tesla® Pressure Balance Shower Trim with Double Lever Handle (Trim Only)

DT17252

Color Finish

Starting at $298.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ADA Compliant
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Gives you the feeling of more water without using more water
  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Tesla®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm @ 80 psi, 6.6 L/min @ 550 kPa
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Metal
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Two Handle
Showerhead Function
3
Spray Type
Full Body, H2Okinetic®, Pause
Trim Only
Yes
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday