Pressure Balance Tub and Shower Trim with Single Lever Handle in Polished Chrome (Trim Only)
Pressure Balance Tub and Shower Trim with Single Lever Handle in Polished Chrome (Trim Only)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
- Pressure balancing cartridge with checks
- No fixed shower outlet
- Trim only
- Heavy duty forged brass valve body
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 2.6 lb
- Width:
- 7 in