Delta Faucet Pressure Balancing Valve Only

DT14003T2OLHP

Color Finish

Starting at $226.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Batteries included
  • Batteries included (3 AAA)
  • Digital temperature display with color indication
  • Fahrenheit and Celsius options at install
  • Handle adjusts temperature
  • Order MultiChoice® universal rough-in separately
  • Order handle separately
  • Single function pressure balance cartridge
  • Temp2O® technology

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
7-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
Yes
Width
7-11/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday