0.5 gpm 3-Hole Centerset Electronic Battery in Polished Chrome

This product has been replaced by

Delta Faucet Chrome Plated Sensor Deck Mount Service Faucet
Delta Faucet Sensor Bathroom Sink Faucet in Chrome Plated
Manufacturer Part #591TPA1250
You last purchased this on
 
Delta Faucet

0.5 gpm 3-Hole Centerset Electronic Battery in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Delta Faucet Chrome Plated Sensor Deck Mount Service Faucet
Delta Faucet Sensor Bathroom Sink Faucet in Chrome Plated
Manufacturer Part #591TPA1250
Delta Faucet

0.5 gpm 3-Hole Centerset Electronic Battery in Polished Chrome

  • Fast #
  • Part #D591TP1250
  • Item #4243515
  • Manufacturer Part #591TP1250
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Centers: 4"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Widespread
Battery Size:
4C
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
4 in
Faucet Material:
Brass
Faucet Mount:
Centerset
Flow Rate:
0.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Metal
NSF Certified:
No
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
4-71/100 in
Spout Reach:
5 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No
Weight:
6.56 lb