Delta Faucet

Proximity™ 1-Hole Electronic Lavatory Faucet with Integral Sensor and Vandal Resistant Box in Polished Chrome

Part #D590T1151TR  |  Manufacturer Part #590T1151TR

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A117.1

Application: Commercial

CEC Compliant: For Sale in CA

Collection: Proximity™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

Green: [Yes, WaterSense]

Lead Law Compliant: Yes

Material: [Brass, Metal]

Number of Holes: 1 Hole

Spout Height: 3-1/4 in

Spout Reach: 6-7/8 in

Trim Only: No

WaterSense Labeled: Yes