Delta Faucet Proximity™ 1-Hole Faucet Battery Operated in Polished Chrome

D590PLGHDF

Color Finish

(Pricing is for Chrome)

$428.09

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Chrome
  • Flow rate: 0.5 gpm at 60 psi
  • Hardwired
  • One hole installation
  • Proximity™ sensing technology
  • Spout height: 3 1/4"
  • Spout reach: 6 7/8"

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Proximity™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Centerset
Faucet Type
Centerset
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Spout Height
3-1/4 in
Spout Reach
6-7/8 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday