0 items

Delta Faucet Addison™ Pull-Up Diverter Tub Spout

DRP61269

Color Finish

Starting at $77.32
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 7 1/2' total length
  • Pull up to divert
  • Sweat onto 1/2" CWT - 1/4" to 1" from wall surface
  • Thread onto 1/2" IPS nipple 5/8" to 1 5/8" from wall surface

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Addison™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Sweat
End Connections
Sweat
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic
NSF Certified
No
Spout Height
4 in
Spout Reach
7-1/2 in
Spout Type
Diverter
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday