0 items

Delta Faucet Trinsic® Pull-Up Diverter Tub Spout

DRP73371

Color Finish

Starting at $47.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Trinsic®
Color Finish
Stainless
Color Finish Category
Stainless Steel
Material
Plastic
NSF Certified
No
Spout Type
Pull Up

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday