0 items

Delta Faucet Sotria™ Pull-Up Diverter Tub Spout

DRP74644

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 9" long
  • Integrated pull-up diverter tub spout
  • Solid brass construction

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Sotria™
Color Finish
Brilliance® Luxe Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
Height
3 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
NSF Certified
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday