Delta Faucet Pump Head for Soap Dispenser in Brilliance Pearl Nickel

DRP21905

Manufacturer Part #: RP21905NN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pump head for soap/lotion dispenser

SPECIFICATIONS

ADA Compliant
No
Depth
3-59/100 in
Handle Material
Brass
Height
3-47/50 in
Maximum Height
3-47/50 in
Side Spray
No
Spout Reach
3-47/50 in
Type
Accessory
Weight
0.354

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday