Pump Head for Soap Dispenser in Brilliance Pearl Nickel
Pump Head for Soap Dispenser in Brilliance Pearl Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4704-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pump head for soap/lotion dispenser
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Pearl Nickel
- Depth:
- 3-59/100 in
- Handle Material:
- Brass
- Material:
- Brass
- Maximum Height:
- 3-47/50 in
- Product Type:
- Accessory
- Side Spray:
- No
- Spout Height:
- 3-47/50 in
- Spout Reach:
- 3-47/50 in
- Type:
- Accessory
- Weight:
- 0.354 lb