Pump Head for Soap Dispenser in Polished Chrome

You last purchased this on
 
Delta Faucet

Pump Head for Soap Dispenser in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Pump Head for Soap Dispenser in Polished Chrome

  • Fast #
  • Part #DRP21905
  • Item #510959
  • Manufacturer Part #RP21905
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • C = 1/2" CWT inlets/IPS outlets
  • 8" rigid valve
  • Pump head for soap/lotion dispenser
  • Clear knob handles with red/blue handle indicators
  • Non-diverter tub spout
  • Screw-on escutcheons
  • Touch-Clean® showerhead
  • Handles control temp. & volume
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
3-59/100 in
Handle Material:
Brass
Material:
Brass
Maximum Height:
3-47/50 in
Product Type:
Accessory
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3-47/50 in
Spout Reach:
3-47/50 in
Type:
Accessory
Weight:
0.348 lb