Pump Head for Soap Dispenser in Stainless Steel
Pump Head for Soap Dispenser in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4606-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pump head for soap/lotion dispenser
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 3-59/100 in
- Handle Material:
- Brass
- Material:
- Brass
- Maximum Height:
- 3-47/50 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-47/50 in
- Spout Reach:
- 3-47/50 in
- Type:
- Accessory
- Weight:
- 0.352 lb