Delta Faucet Purist® Cross Handle Pair in Chrome and Porcelain

DH67

Manufacturer Part #: H67

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Neostyle
  • Complete handle kit
  • For use on roman tub faucets
  • Chrome

SPECIFICATIONS

ADA Compliant
Yes
Collection
Purist®
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Width
3 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday