0 items

Delta Faucet Push Button

DRP6068

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" I.P.S. adapters
  • 1/4 turn handle stops
  • 2H lavatory escutcheon
  • Metal pop-up
  • Non-removable lift rod
  • Quick-Snap® installation: Quick connect hoses and self-locating widespread handle bases
  • Rigid spout
  • Sold less handles
  • Spout height: 5 15/16"
  • Spout reach: 5 1/8"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday