Push Pop-Up Assembly in Venetian Bronze

You last purchased this on
 
Delta Faucet

Push Pop-Up Assembly in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Push Pop-Up Assembly in Venetian Bronze

  • Fast #
  • Part #D33W576RB
  • Item #4275172
  • Manufacturer Part #33W576RB
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits sink with standard drain hole size
  • Diameter: 1-1/2"
  • With overflow holes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
IAPMO Listed -:
No
NSF Certified:
No
Overflow Included:
No
Pedestal Only:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Strainer Diameter:
2-1/8 in
Tailpiece Length:
5-1/2 in
Tailpiece Style:
Straight
Vessel Only:
Yes
Weight:
0.765 lb