0 items

Delta Faucet Push Pop-Up with Overflow

D72173

Color Finish

Starting at $54.92
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fits sink with standard drain hole size
  • With overflow holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.2
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
Yes
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
2-3/4 in
End Connection 1
Push
End Connections
Push
GSA Approved
No
Height
3 in
IAPMO Listed
No
Material
Brass
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday