2-3/4 x 3-39/64 in. Bathroom Sink Drain in Polished Chrome
This product has been replaced by
Manufacturer Part #RP101630PC
2-3/4 x 3-39/64 in. Bathroom Sink Drain in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 720-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with lavatory sinks with overflow drain holes built-in
- Fits sinks with standard 1 5/8" drain hole size
- Push style pop-up
- Finish guaranteed not to tarnish or corrode
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-3/4 in
- Fitting Size 1:
- 1-5/16 in
- Fitting Sizes:
- 1-5/16 in
- Height:
- 7-4/25 in
- Material:
- Brass
- Maximum Height:
- 7-4/25 in
- Overflow Included:
- No
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Strainer Diameter:
- 2-3/4 in
- Tailpiece Length:
- 3-39/64 in
- Tailpiece Style:
- Straight
- Weight:
- 1.033 lb