Single Function H2Okinetic® Showerhead in Polished Chrome
Single Function H2Okinetic® Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Installs in minutes
- H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- H2Okinetic spray creates a shower with more warmth, coverage and intensity
- Spray settings include: H2OKinetic spray
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-3/50 in
- Diameter:
- 6 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Faucet Connection:
- Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Plastic
- Height:
- 2-39/50 in
- Material:
- Plastic
- Maximum Height:
- 2-39/50 in
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic®
- WaterSense Labeled:
- Yes
- Weight:
- 1 lb