Recessed Twin Toilet Tissue Holder in Stainless Steel
Commercial Recessed Twin Toilet Tissue Holder in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Recessed twin paper holder
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Bright Stainless Steel
- Height:
- 6-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 12-5/8 in
- Material:
- Die Cast
- Mount Type:
- Wall