Repair Slip Ring for Spout in White
Repair Slip Ring for Spout in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10700-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip ring
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.06 lb
- Width:
- 2 in