Replacement Solenoid Assembly Only for Delta Faucet 45 Degree Integrated Pull-Down Faucet
This product has been replaced by
Manufacturer Part #EP92546XX
Replacement Solenoid Assembly Only for Delta Faucet 45 Degree Integrated Pull-Down Faucet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Depth:
- 9 in
- Faucet Part Type:
- Solenoid Assembly
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 2-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Weight:
- 0.75 lb