Plastic Aerator and Wrench for Leland® Model 19978-DST, 9178-DST and 9678-DST Kitchen Faucets

You last purchased this on
 
Delta Faucet

Restoration Plastic Aerator and Wrench for Leland® Model 19978-DST, 9178-DST and 9678-DST Kitchen Faucets

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Restoration Plastic Aerator and Wrench for Leland® Model 19978-DST, 9178-DST and 9678-DST Kitchen Faucets

  • Fast #
  • Part #DRP90248
  • Item #7344042
  • Manufacturer Part #RP90248
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Brand Model Compatibility:
Leland® Model 19978-DST, 9178-DST and 9678-DST Kitchen Faucets
CARB OTC LEED Compliant:
No
Collection:
Restoration
Deck Plate Included:
No
Depth:
69/100 in
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Plastic
Height:
63/100 in
Material:
Plastic
Maximum Height:
63/100 in
NSF Certified:
No
Origin:
Global
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
Weight:
0.016 lb