0 items

Delta Faucet Lahara® Robe Hook

D73835

Color Finish

Starting at $17.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 2-7/8" x 2-3/8" x 2"
  • Extends 2-3/8" from wall
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
Collection
Lahara®
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Depth
2-3/8 in
Diameter
2 in
Height
2-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
2-19/50 in
Material
Brass
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday