0 items

Delta Faucet Addison™ Robe Hook

D79235

Color Finish

Starting at $24.45
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Assembled dimensions: 4-1/2" x 3-3/8" x 2"
  • Extends 3-3/8" from wall
  • Includes mounting hardware and template

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
Height
4-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3-19/50 in
Material
Zinc
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday